8MX67S36-2517
Description
8MX67S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 67T 6.72" PD 36MMW BORE 2517 BUSH
Part # 8MX67S36-2517
BDI # 21981443
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.88
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
8MX67S12-2012
Description
8MX67S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 67T 6.72" PD 12MMW BORE 2012 BUSH
Part # 8MX67S12-2012
BDI # 21981441
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
8MX67S62-3020
Description
8MX67S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 67T 6.72" PD 62MMW BORE 3020 BUSH
Part # 8MX67S62-3020
BDI # 21981445
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.88
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
8MX67S21-2517
Description
8MX67S21-2517 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 67 TEETH 21MM BELT WIDTH
Part # 8MX67S21-2517
BDI # 21445435
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed