K7560-32X50

COMPARE

K7560-32X50

Description
K7560-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CLR PVC

KURIYAMA

Part # K7560-32X50

BDI # 22148769

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: 8" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use: Petroleum Based Oil Transfer | Grease Suction

Inside Diameter - Millimeter: 50.8
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K7160-32X50

COMPARE

K7160-32X50

Description
K7160-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-32X50

BDI # 21443429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 50.8
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY