Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Duplex Type
Global Part Number GPN:
570522
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
H120CTL48
Description
H120CTL48 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # 120CTL48
BDI # 24345952
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed
24CTB48
Description
24CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB48
BDI # 617754
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569541
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Simplex Type
Global Part Number GPN:
570360
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
120F48
Description
120F48 ROLLER CHAIN SPROCKET ; 1-1/2" P 48T BORE FOR F BUSHING
Part # 120F48
BDI # 615160
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31234
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed