6305/C3 W/SMARTLUBE
Description
6305/C3 W/SMARTLUBE DEEP GROOVE BEARING
Part # 6305/C3 W/SMARTLUBE
BDI # 21540052
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206 Z C3 SL
Description
6206 Z C3 BALL BEARING W/SMART LUBE ; 30MM ID 62MM OD 16MM WIDE SGL SHIELD
Part # 6206 Z C3 SL
BDI # 21488491
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Smartlube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1130-1.3/16CG
Description
1130 1-3/16 CG SELF LUBE BEARING INSERT ; 1-3/16" SHAFT DIA
Part # 747023041701
BDI # 1183618
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw