140G-14M-37-3535
Description
140G-14M-37-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296206
BDI # 415781
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577342
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
140G-14M-90-4040
Description
140G-14M-90-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296208
BDI # 415783
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577344
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
140G-14M-68-4040
Description
140G-14M-68-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296207
BDI # 415782
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577343
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed