Page 1 of 6

Next

Compare
PB100MXL025

COMPARE

PB100MXL025

Description
PB100MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260295

BDI # 1125921

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 64.668
Mounting Method: Rough Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
PB40XL037

COMPARE

PB40XL037

Description
PB40XL037 TIMING PULLEY ; 2.526" OD 2.546" PITCH DIA 1" MAX BORE

GATES

Part # 78230201

BDI # 1126056

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 7.01
Face Width - Inch: 0.276

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 64.668
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
TL40XL037

COMPARE

TL40XL037

Description
TL40XL037 TIMING PULLEY ; 1/5" PITCH 3/8" W

GATES

Part # 78816040

BDI # 1135954

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 0
Face Width - Inch: 0

Belt Pitch: 1/5 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter: 64.668
Mounting Method: Bushed
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
40XLB037

COMPARE

40XLB037

Description
40XLB037 TIMING PULLEY ; NON-RETURNABLE ALUM XLB MIN BORE GB

BROWNING

Part # 1054980

BDI # 324814

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Type 2A
Pitch Diameter - Millimeter: 64.668
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
40XL037-6A6

COMPARE

40XL037-6A6

Description
40XL037-6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 40T

B & B MANUFACTURING

Part # 40XL037-6A6

BDI # 21505872

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64.668
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY