25A30H
Description
25A30H ROLLER CHAIN SPROCKET ; 30HT 2.529" OD 3/8" BORE 1/4" PITCH
Part # 25A30H
BDI # 742498
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore
25B30H
Description
25B30H ROLLER CHAIN SPROCKET ; 30HT 2.529" OD 3/8" BORE 1/4" PITCH
Part # 25B30H
BDI # 742526
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore