W268M12-JA
Description
W268M12-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756030
Part # W268M12-JA
BDI # 24304144
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
W268M22-JA
Description
W268M22-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756031
Part # W268M22-JA
BDI # 24304146
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
W268M35-MPB
Description
W268M35-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756032
Part # W268M35-MPB
BDI # 24304148
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore
W268M60-MPB
Description
W268M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756033
Part # W268M60-MPB
BDI # 24304150
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore