80QD80-E
Description
80QD80-E ROLLER CHAIN SPROCKET ; 1" PITCH 80T 26.05" E BUSHING
Part # 80QD80-E
BDI # 748003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
80A80
Description
80A80 ROLLER CHAIN SPROCKET ; 80T 26.050" OD 1 1/2" BORE 1" PITCH
Part # 80A80
BDI # 747559
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
80B80
Description
80B80 ROLLER CHAIN SPROCKET ; 80T 26.050" OD 1 1/2" BORE 1" PITCH
Part # 80B80
BDI # 747961
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore