17H150-6FS8
Description
17H150-6FS8 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W 3/4" BORE STL 17T
Part # 17H150-6FS8
BDI # 22714958
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
68.732
Mounting Method:
Rough Bore
17H200-6FS8
Description
17H200-6FS8 TIMING PULLEY ; 1/2" PIT 2" BELT W 3/4" BORE STEEL 17T
Part # 17H200-6FS8
BDI # 22714962
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
68.732
Mounting Method:
Rough Bore
17H300-6FS8
Description
17H300-6FS8 TIMING PULLEY ; 1/2" PIT 3" BELT W 3/4" BORE STEEL 17T
Part # 17H300-6FS8
BDI # 22714966
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
68.732
Mounting Method:
Rough Bore
17H100-6FS7
Description
17H100-6FS7 TIMING PULLEY ; 1/2" PIT 1" BELT W 5/8" BORE STEEL 17T
Part # 17H100-6FS7
BDI # 22714954
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
68.732
Mounting Method:
Rough Bore