Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
40A15H
Description
40A15H ROLLER CHAIN SPROCKET ; 15HT 2.650" OD 5/8" BORE 1/2" PITCH
Part # 40A15H
BDI # 744359
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
40BS15H-1-3/16
Description
40BS15H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 15T 2.650" OD 1-3/16" BORE
Part # 40BS15H-1-3/16
BDI # 744490
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40TL15-1008
Description
40TL15-1008 ROLLER CHAIN SPROCKET ; 1/2" PITCH 15T 2.652" OD 1008 BUSHING
Part # 40TL15-1008
BDI # 744443
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
40B15H
Description
40B15H ROLLER CHAIN SPROCKET ; 15HT 2.650" OD 1/2" BORE 1/2" PITCH
Part # 40B15H
BDI # 744734
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore