Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.654
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
085B-15B
Description
085B-15B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002001
BDI # 18118505
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.654
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
085B-15A
Description
085B-15A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002000
BDI # 18118504
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.654
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.654
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
42XL037MDFP8
Description
42XL037MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42XL037MDFP8
BDI # 26270075
Features
Pitch Diameter - Inch:
2.677
Flange Outside Diameter - Millimeter:
73.82
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
68
Mounting Method:
Finished Bore