Page 1 of 3

Next

Compare
081B-15B

COMPARE

081B-15B

Description
081B-15B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001794

BDI # 18118309

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-15A

COMPARE

081B-15A

Description
081B-15A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001793

BDI # 18118308

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-15B

COMPARE

085B-15B

Description
085B-15B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002001

BDI # 18118505

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-15A

COMPARE

085B-15A

Description
085B-15A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002000

BDI # 18118504

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.654
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

42XL037MSFM8

Description
42XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42XL037MSFM8

BDI # 26277232

Features

Pitch Diameter - Inch: 2.677
Flange Outside Diameter - Millimeter: 73.82
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 17.475

Face Width - Inch: 0.688
Belt Pitch: 1/5 Inch
Other Features: Type SFM | Acetal
Pitch Diameter - Millimeter: 68
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY