110-2P06-SFB4
Description
110-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFB4
BDI # 26274874
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06-SFM4
Description
110-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFM4
BDI # 26279446
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06-DFM4
Description
110-2P06-DFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-DFM4
BDI # 26274875
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06-DFP4
Description
110-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-DFP4
BDI # 26271623
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06-DFB4
Description
110-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-DFB4
BDI # 26283343
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore