28-8P20-1108
Description
28-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 28T
Part # 28-8P20-1108
BDI # 22699516
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8P12-1108
Description
28-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 28T
Part # 28-8P12-1108
BDI # 22699512
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8P30-1108
Description
28-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 28T
Part # 28-8P30-1108
BDI # 22699520
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8P50-6FS6
Description
28-8P50-6FS6 TIMING PULLEY ; 8MM PIT 50MM W STEEL 1/2" BORE 28T
Part # 28-8P50-6FS6
BDI # 22699524
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Rough Bore