60B112F X 2-7/16
Description
H60B112F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B112F-2G
BDI # 915413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
60B112F X 1
Description
H60B112F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B112F-1
BDI # 915401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
60B112F X 1-1/8
Description
H60B112F X 1-1/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B112F-1B
BDI # 915402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
60A112
Description
60A112 ROLLER CHAIN SPROCKET ; 3/4"P 112T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A112
BDI # 622595
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Global Part Number GPN:
31772
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Rough Bore