AAM004007008
Description
AAM004007008 SLEEVE BEARING ; 4MM ID X 7MM OD X 8MM L SAE 841 METRIC
Part # AAM004007008
BDI # 18199076
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.157
Nominal Outside Diameter - Inch:
0.276
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.277
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
4
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
7.038
AAM004007004
Description
AAM004007004 SLEEVE BEARING ; 4 X 7 X 4 MM BRONZE
Part # AAM004007004
BDI # 18199075
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.157
Nominal Outside Diameter - Inch:
0.276
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.277
Length Thru Bore - Millimeter:
4
Nominal Bore - Millimeter:
4
Length Thru Bore - Inch:
0.157
Outside Diameter - Millimeter:
7.038