Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Rough Bore
12MP037-6CA1
Description
12MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 12T
Part # 12MP037-6CA1
BDI # 22699996
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
12MP025-DFA1
Description
12MP025-DFA1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 12MP025-DFA1
BDI # 26269305
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
11.938
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
12MP025-SFA1
Description
12MP025-SFA1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 12MP025-SFA1
BDI # 26269035
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
11.938
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore