Page 1 of 2

Next

Compare
VF250X300

COMPARE

VF250X300

Description
VF250X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 2-1/2"X300' PVC

KURIYAMA

Part # VF250X300

BDI # 24464787

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70.002
Other Features: 0.079" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use: Agriculture | Construction | Drip Irrigation | Industrial

Inside Diameter - Millimeter: 65.989
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
RS25-1B33T

COMPARE

RS25-1B33T

Description
25B33 ; POR SPROCKET SB 3/8IN

TSUBAKI

Part # RS25-1B33T

BDI # 912336

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.63

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.756
Pitch Diameter - Millimeter: 66.802
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS25-1A33T

COMPARE

RS25-1A33T

Description
25A33 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # RS25-1A33T

BDI # 911567

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.63

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.756
Pitch Diameter - Millimeter: 66.802
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B288M20H

COMPARE

B288M20H

Description
B28-8M-20H ; HPT SPROCKET

BROWNING

Part # B288M20H

BDI # 322873

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B288M20JA

COMPARE

B288M20JA

Description
B28-8M-20JA ; HPT SPROCKET

BROWNING

Part # B288M20JA

BDI # 322874

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY