Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Bushed
H140CTL48
Description
H140CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 140CTL48
BDI # 24345964
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31279
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Bushed
202TVL620 AA1518
Description
202TVL620 AA1518 THRUST BALL BEARING ; SINGLE ROW
Part # 202TVL620 AA1518
BDI # 1311884
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
20.5
Bore 2 - Millimeter:
571.5
Height - Inch:
4.5
Bore 2 - Inch:
22.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
27.75
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Duplex Type
Global Part Number GPN:
570932
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Rough Bore