W12 TL HUB
Description
W12 TL HUB ; 2-7/8" OD X 2-1/2" DIA X 0.87" LG PLT
Part # 228010
BDI # 269403
Features
Pilot Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.875
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.87
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
47.625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567287
Bushing Series:
Q1
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Length - Millimeter:
1.594
Other Features:
Power-Lock
Length - Inch:
1.358
PL2KE
Description
PL2KE KEYLESS LOCK BUSHING ; 2.688" BORE 3.75" OD STEEL
Part # PL2KKE
BDI # 22380126
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Length - Millimeter:
34.493
Other Features:
Power-Lock
Length - Inch:
1.358
C192E-200
Description
C192E-200 KEYLESS LOCKING ASSEMBLY ; 2" ID X 2.875" OD
Part # C192E-200
BDI # 21596114
Features
Component:
Keyless Screw Locking Assembly
Series:
C192
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Bore - Inch:
2
Length - Millimeter:
56.794
Length - Inch:
2.236