200 HUB 3/4X3/16
Description
200 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2-1/4" HUB DIA JAW COUPLING
Part # M20002406
BDI # 601015
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
M270H5
Description
M270H5 COUPLING INSERT ; 2.9" OD HYTREL 0.9" THICKNESS 55D HYTREL
Part # M270H5
BDI # 601160
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
1194.9In-Lbs
M270N6
Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE
Part # M270N6
BDI # 601161
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
398.3In-Lbs
M270U9
Description
M270U9 INSERT ; 2.9" OD URETHANE 0.9" THICK 90A URETHANE
Part # M270U9
BDI # 601164
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Yellow
Coupling Type:
Jaw Coupling
Torque:
597.4In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
Torque:
Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs