HM88512-2
Description
HM88512-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # HM88512-2
BDI # 1359548
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
73.812
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646491
Precision Class:
Standard
Basic Number:
HM88512
8MX26S12-1108
Description
8MX26S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756343
Part # 8MX26S12-1108
BDI # 24302512
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.812
Inch - Metric:
Metric
Outside Diameter - Inch:
2.906
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
8MX26S21-1108
Description
8MX26S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756344
Part # 8MX26S21-1108
BDI # 24302514
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.812
Inch - Metric:
Metric
Outside Diameter - Inch:
2.906
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed