Page 1 of 2

Next

Compare
081B-17B

COMPARE

081B-17B

Description
081B-17B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001798

BDI # 18118313

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.969
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-17B

COMPARE

085B-17B

Description
085B-17B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002005

BDI # 18118509

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.969
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-17A

COMPARE

085B-17A

Description
085B-17A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002004

BDI # 18118508

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.969
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-17A

COMPARE

081B-17A

Description
081B-17A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001797

BDI # 18118312

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.969
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
TLM-11

COMPARE

TLM-11

Description
TLM-11 TANGENTLOK LOCKNUT ; M55 X 2.0 THREAD 75.4MM OD 12.7MM THK

WHITTET-HIGGINS

Part # TLM-11

BDI # 966680

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.969
Outside Diameter - Millimeter: 75.4
Other Features: Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws

Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY