60B11F
Description
60B11F IDLER CHAIN SPROCKET ; 1" BORE 60 CHAIN 11T NDL BRG
Part # 60B11F
BDI # 21436820
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
31.75
Other Features:
Bronze Bearing
BNW444832
Description
BNW444832 SLEEVE BEARING ; MTO 2-3/4"ID X 3"OD X 4"LG PTFE COMPOSIT
Part # BNW444832
BDI # 17052429
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
76.302
BNW444814
Description
BNW444814 SLEEVE BEARING ; MTO 2-3/4"ID 3"OD 1-3/4"LG PTFE COMPOSIT
Part # BNW444814
BDI # 17052424
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
76.302
BNW444810
Description
BNW444810 SLEEVE BEARING ; MTO 2-3/4"ID 3"OD 1-1/4"LG PTFE COMPOSIT
Part # BNW444810
BDI # 17052422
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
76.302