Page 1 of 3

Next

Compare

COMPARE

48XL037MSFM8

Description
48XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48XL037MSFM8

BDI # 26277746

Features

Pitch Diameter - Inch: 3.071
Flange Outside Diameter - Millimeter: 83.34
Inch - Metric: Inch
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 17.475

Face Width - Inch: 0.688
Belt Pitch: 1/5 Inch
Other Features: Type SFM | Acetal
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120MP025MSFB6

COMPARE

120MP025MSFB6

Description
120MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 120MP025MSFB6

BDI # 26275075

Features

Pitch Diameter - Inch: 3.071
Flange Outside Diameter - Millimeter: 81.79
Inch - Metric: Metric
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120MP025MSFP8

COMPARE

120MP025MSFP8

Description
120MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 120MP025MSFP8

BDI # 26275074

Features

Pitch Diameter - Inch: 3.071
Flange Outside Diameter - Millimeter: 81.79
Inch - Metric: Metric
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48XL037M6A12

COMPARE

48XL037M6A12

Description
48XL037M6A12 TIMING PULLEY ; 0.200" PIT 3/8" W 12MM BORE ALUM 48T

B & B MANUFACTURING

Part # 48XL037M6A12

BDI # 22715798

Features

Pitch Diameter - Inch: 3.071
Inch - Metric: Inch
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
120MP025MDFB6

COMPARE

120MP025MDFB6

Description
120MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 120MP025MDFB6

BDI # 26269050

Features

Pitch Diameter - Inch: 3.071
Flange Outside Diameter - Millimeter: 81.79
Inch - Metric: Metric
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY