Page 1 of 2

Next

Compare
05B-29B

COMPARE

05B-29B

Description
05B-29B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001294

BDI # 18117815

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.913

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.043
Pitch Diameter - Millimeter: 73.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-29A

COMPARE

05B-29A

Description
05B-29A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001292

BDI # 18117814

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.913

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.043
Pitch Diameter - Millimeter: 73.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-29A

COMPARE

05B-2-29A

Description
05B-2-29A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001218

BDI # 18117734

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.913

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.043
Pitch Diameter - Millimeter: 73.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-29B

COMPARE

05B-2-29B

Description
05B-2-29B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001219

BDI # 18117735

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.913

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.043
Pitch Diameter - Millimeter: 73.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
31-8MX21-1210

COMPARE

31-8MX21-1210

Description
31-8MX21-1210 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 31T

B & B MANUFACTURING

Part # 31-8MX21-1210

BDI # 22704829

Features

Pitch Diameter - Inch: 3.11
Flange Outside Diameter - Millimeter: 89.992
Inch - Metric: Metric
Outside Diameter - Inch: 3.043
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY