Page 1 of 2

Next

Compare
081B-18B

COMPARE

081B-18B

Description
081B-18B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001800

BDI # 18118315

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.88

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.126
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-18B

COMPARE

085B-18B

Description
085B-18B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002007

BDI # 18118511

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.88

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.126
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-18A

COMPARE

085B-18A

Description
085B-18A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002006

BDI # 18118510

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.88

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.126
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-18A

COMPARE

081B-18A

Description
081B-18A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001799

BDI # 18118314

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.88

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.126
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SLC25

COMPARE

SLC25

Description
SLC25 CARTRIDGE MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # SLC25

BDI # 1194260

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.126
Length Thru Bore - Millimeter: 34.112
Length Thru Bore - Inch: 1.343
Other Features: Single Row | Self Lubricating

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Set Screw
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY