84-3P09-DFA4
Description
84-3P09-DFA4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 84-3P09-DFA4
BDI # 26273972
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
84-3P09-SFA4
Description
84-3P09-SFA4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 84-3P09-SFA4
BDI # 26271175
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
84-3P09-SFP4
Description
84-3P09-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 84-3P09-SFP4
BDI # 26277648
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
84-3P09-DFP4
Description
84-3P09-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 84-3P09-DFP4
BDI # 26277649
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore