14MX48S37-3020
Description
14MX48S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 37MMW BORED 3020 BUSH
Part # 14MX48S37-3020
BDI # 21977588
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed
PB14MX48S125
Description
PB14MX48S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 48T 8.42" PD 125MM WIDE MPB
Part # PB14MX48S125
BDI # 21978344
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MX48S90-3525
Description
14MX48S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 68MMW BORED 3525 BUSH
Part # 14MX48S90-3525
BDI # 21977592
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed
14MX48S68-3525
Description
14MX48S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 68MMW BORED 3525 BUSH
Part # 14MX48S68-3525
BDI # 21977590
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed
14MX48S20-3020
Description
14MX48S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 20MMW BORED 3020 BUSH
Part # 14MX48S20-3020
BDI # 21977586
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed