2MR-14S-09
Description
2MR-14S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 14GROVES 9MM W
Part # 78426028
BDI # 1102595
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Rough Bore
2MR-14S-06
Description
2MR-14S-06 SYNCHRONOUS PULLEY ; 2MR P 14GROVES 6MM W
Part # 78426003
BDI # 1102594
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Rough Bore
14-2P06-DFM1
Description
14-2P06-DFM1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 14-2P06-DFM1
BDI # 26282960
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Finished Bore
14-2P06-DFP1
Description
14-2P06-DFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 14-2P06-DFP1
BDI # 26273783
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Finished Bore
14-2P06-SFP1
Description
14-2P06-SFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 14-2P06-SFP1
BDI # 26271643
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Finished Bore