P10-3M-09AL
Description
P10-3M-09AL SYNCHRONOUS PULLEY ; 10GROVES 3MM P 09MM W
Part # 78820002
BDI # 1125435
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
P10-3M-06AL
Description
P10-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 10GROVES 3MM P 06MM W
Part # 78820001
BDI # 1125434
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
10-3M06-IA1
Description
10-3M06-IA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 10T
Part # 10-3M06-IA1
BDI # 22689985
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
10-3M06-6CA1
Description
10-3M06-6CA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 10T
Part # 10-3M06-6CA1
BDI # 22689981
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
10-3M09-6CA1
Description
10-3M09-6CA1 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/8" BORE ALUM 10T
Part # 10-3M09-6CA1
BDI # 22689997
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.328
Face Width - Inch:
0.446
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore