7080100GM
Description
7080100GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE
Part # 7080100GM
BDI # 361866
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
100
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
3.937
Outside Diameter - Millimeter:
80.115
AAM070080090
Description
AAM070080090 SLEEVE BEARING ; 70MM ID X 80MM OD X 90MM L SAE 841
Part # AAM070080090
BDI # 18198916
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
90
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
3.543
Outside Diameter - Millimeter:
80.115
708060GM
Description
708060GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 708060GM
BDI # 361870
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
2.362
Outside Diameter - Millimeter:
80.115
AAM070080120
Description
AAM070080120 SLEEVE BEARING ; 70 X 80 X 120 MM BRONZE
Part # AAM070080120
BDI # 18198917
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
120
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
4.724
Outside Diameter - Millimeter:
80.115
708050GM
Description
708050GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 708050GM
BDI # 361869
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
80.115