RABRB35/80-XL-FA106

COMPARE

RABRB35/80-XL-FA106

Description
RABRB35/80-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR

INA

Part # RABRB35/80-XL-FA106

BDI # 1412122

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 0
Other Features: Single Row | With Inter Liner
Inch - Metric: Metric

Outside Diameter - Inch: 3.157
Length Thru Bore - Millimeter: 39
Outer Race Profile: Spherical
Global Part Number GPN: 562095
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
TLM-12

COMPARE

TLM-12

Description
TLM-12 TANGENTLOK LOCKNUT ; M60 X 2.0 THREAD 80.2MM OD 13.5MM THK

WHITTET-HIGGINS

Part # TLM-12

BDI # 966681

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.157
Outside Diameter - Millimeter: 80.2
Other Features: Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws

Nominal Thickness - Inch: 0.531
Nominal Thickness - Millimeter: 13.5

Price Inventory : Available to order
Loading Price
QTY