35TL25-1210
Description
35TL25-1210 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 3.1" OD 1210 BUSHING
Part # 35TL25-1210
BDI # 743766
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
35B25H
Description
35B25H ROLLER CHAIN SPROCKET ; 25HT 3.190" OD 1/2" BORE 3/8" PITCH
Part # 35B25H
BDI # 743685
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
35BS25H-1
Description
35BS25H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 3.190" OD 1" BORE
Part # 35BS25H-1
BDI # 743588
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
35BS25H-5/8
Description
35BS25H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 3.190" OD 5/8" BORE
Part # 35BS25H-5/8
BDI # 743591
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore