Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.24
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2DD Insertion Molded Bearing | 7/8 Inch Belt Size
2133FSNB10N X 3/4
Description
2133FSNB10N X 3/4 SPROCKET ; 3/4 ROUND BORE SPROCKET
Part # 2133FSNB10N X 3/4
BDI # 25123480
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.93
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.24
Outside Diameter - Millimeter:
82.296
Pitch Diameter - Millimeter:
74.422
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Finished Bore