05B-31B
Description
05B-31B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001299
BDI # 18117819
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.244
Pitch Diameter - Millimeter:
79.08
Mounting Method:
Rough Bore
05B-31A
Description
05B-31A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001298
BDI # 18117818
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.244
Pitch Diameter - Millimeter:
79.08
Mounting Method:
Rough Bore
05B-2-31B
Description
05B-2-31B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001225
BDI # 18117739
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.244
Pitch Diameter - Millimeter:
79.08
Mounting Method:
Rough Bore
05B-2-31A
Description
05B-2-31A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001224
BDI # 18117738
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.244
Pitch Diameter - Millimeter:
79.08
Mounting Method:
Rough Bore
33-8MX21-1610
Description
33-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 33T
Part # 33-8MX21-1610
BDI # 22708254
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.244
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84
Mounting Method:
Bushed