Page 1 of 6

Next

Compare
5S X 24MM FLANGE;004862

COMPARE

5S X 24MM FLANGE;004862

Description
5S X 24MM FLANGE ; 004862 ; NON-RETURNABLE 24MMB CI SLEEVE CPLG FL

DODGE

Part # 004862

BDI # 23728327

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S X 19MM FLANGE;004859

COMPARE

5S X 19MM FLANGE;004859

Description
5S X 19MM FLANGE ; 004859 ; NON-RETURNABLE 19MMB CI SLEEVE CPLG FL

DODGE

Part # 004859

BDI # 23728337

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S X 22MM

COMPARE

5S X 22MM

Description
5S X 22MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004861

BDI # 27314074

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
K 75X83X23

COMPARE

K 75X83X23

Description
K 75X83X23 NEEDLE ROLLER AND CAGE ASSY

SKF

Part # K 75X83X23

BDI # 1422878

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.268
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
5SC-H X 28MM

COMPARE

5SC-H X 28MM

Description
5SC-H X 28MM ELASTOMERIC HUB ; D-FLEX SPACER SHFT HUBS AND FLGS NON-RET

DODGE

Part # 395301

BDI # 27299598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 28
Other Features: Components May or May Not Intermix Among Brands | Sleeve | 4 Bolts
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY