L110 URETHANE INSERT
Description
L110 URETHANE INSERT HUB
Part # L110 URETHANE INSERT
BDI # 25181335
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.31
Outside Diameter - Millimeter:
84.074
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1188In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
79.502
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.31
Outside Diameter - Millimeter:
84.074
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
Width - Inch:
3.13
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.31
Outside Diameter - Millimeter:
84.074
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
2-7/8IN 4684CF WET EXHAUST MARINE 40PSI
Description
2-7/8X10 MARINE+ WET EXH 40SD ; MARINE HOSE
Part # 46841730
BDI # 1101640
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.31
Outside Diameter - Millimeter:
84.074
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 11 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
73.025
Color:
Black
S1U-K-106R
Description
S1U-K-106R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023273
BDI # 240841
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.31
Length Thru Bore - Millimeter:
64.262
Length Thru Bore - Inch:
2.53
Other Features:
Double Row | S-1 Unit | 3.25" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion