TL28L100
Description
TL28L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 28T
Part # TL28L100
BDI # 22738997
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
28L100-6FA6
Description
28L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 28T
Part # 28L100-6FA6
BDI # 22699616
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Finished Bore
28L100-6FS7
Description
28L100-6FS7 TIMING PULLEY ; 3/8" PIT 1" BELT W 5/8" BORE STEEL 28T
Part # 28L100-6FS7
BDI # 22699619
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore
QD28L050
Description
QD28L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SH BUSHED 28T
Part # QD28L050
BDI # 22736654
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
QD28L075
Description
QD28L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI SH BUSHED 28T
Part # QD28L075
BDI # 22736659
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed