TT3301
Description
TT3301 THRUST WASHER ; 1-1/4 X 3-5/16 X 1/16 SAE 841
Part # TT3301
BDI # 17055235
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
3.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.337
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
84.76