05B-32B
Description
05B-32B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001301
BDI # 18117821
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore
05B-2-32A
Description
05B-2-32A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001226
BDI # 18117740
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore
05B-2-32B
Description
05B-2-32B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001227
BDI # 18117741
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore
05B-32A
Description
05B-32A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001300
BDI # 18117820
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore
PHS 05B-1A32
Description
PHS 05B-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A32
BDI # 1284445
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore