Page 1 of 3

Next

Compare
40-4B20H

COMPARE

40-4B20H

Description
40-4B20H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 40-4B20H

BDI # 590237

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A20H

COMPARE

40A20H

Description
40A20H ROLLER CHAIN SPROCKET ; 20HT 3.460" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A20H

BDI # 744364

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS20H-7/8

COMPARE

40BS20H-7/8

Description
40BS20H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 3.460" OD 7/8" BORE

POWERDRIVE LLC

Part # 40BS20H-7/8

BDI # 744537

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS20H-1-1/4

COMPARE

40BS20H-1-1/4

Description
40BS20H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 3.460" OD 1-1/4 BORE

POWERDRIVE LLC

Part # 40BS20H-1-1/4

BDI # 744530

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS20H-1-7/16

COMPARE

40BS20H-1-7/16

Description
40BS20H-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 3.460" OD 1-7/16" BORE

POWERDRIVE LLC

Part # 40BS20H-1-7/16

BDI # 744534

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY