JA030XP0

COMPARE

JA030XP0

Description
KDN.JA030XP0 FOUR POINT CONTACT BALL BRG ; 3.0" IDX3.5" ODX.25" WIDE 2 SEALS

KAYDON

Part # JA030XP0

BDI # 21439762

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA030CP0

COMPARE

JA030CP0

Description
KDN.JA030CP0 RADIAL CONTACT BALL BRG ; 3.0" IDX3.5" ODX.25" WIDE 2 SEALS

KAYDON

Part # JA030CP0

BDI # 21439761

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 3.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY