BNW525640
Description
BNW525640 SLEEVE BEARING ; MTO 3-1/4"ID 3-1/2"OD 5"LG PTFE COMPOSIT
Part # BNW525640
BDI # 17052465
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
89.002
BNW525612
Description
BNW525612 SLEEVE BEARING ; MTO 3-1/4"ID X 3-1/2"OD X 1-1/2"LG
Part # BNW525612
BDI # 17052458
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
89.002
BNW485614
Description
BNW485614 SLEEVE BEARING ; MTO 3"ID 3-1/2"OD 1-3/4"LG PTFE COMPOSIT
Part # BNW485614
BDI # 17052451
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
89.002
BNW485610
Description
BNW485610 SLEEVE BEARING ; 3"ID 3-1/2"OD 1-1/4"LG PTFE COMPOSITE
Part # BNW485610
BDI # 17052449
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
89.002
BNW525620
Description
BNW525620 SLEEVE BEARING ; MTO 3-1/4"ID X 3-1/2"OD X 2-1/2"LG
Part # BNW525620
BDI # 17052462
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
89.002