15MP025MDFP4
Description
15MP025MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 15MP025MDFP4
BDI # 26273712
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
15MP025MDFA4
Description
15MP025MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 15MP025MDFA4
BDI # 26283017
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
15MP025MSFP4
Description
15MP025MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 15MP025MSFP4
BDI # 26278312
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
15MP025MSFA4
Description
15MP025MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 15MP025MSFA4
BDI # 26282983
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
15MP025MIA5
Description
15MP025MIA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 15T
Part # 15MP025MIA5
BDI # 22708595
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore