5C14 350FT/CARTON
Description
5C14 XCTN HYDRAULIC HOSE ; 1/4" HOSE ID 350FT/REL
Part # 77520500
BDI # 1109994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 9000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
6.35
Color:
White
3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD
Description
3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD ; HOSE NON-RETURNABLE 100FT/REL
Part # 77441514
BDI # 22283932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Clear
5C14X25FT
Description
5C14 X25FT HYDRAULIC HOSE ; 85701 25'/BOX 25FT/BOX
Part # 77520525
BDI # 1109993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 3 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
6.35
Color:
White
3/16IN INSTA-GRIP 300 BLACK
Description
3/16IN INSTA-GRIP 300 BLACK HOSE ; NON-RETURNABLE MULTI-PURPOSE 3000FT/REL
Part # 20474584
BDI # 24576707
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece
Typical Use:
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
4.775
Color:
Black
NF040606
Description
NF040606 FLANGED BEARING ; 1/4IN" ID X 3/8IN OD NYLON
Part # NF040606
BDI # 17054903
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.38
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375