3308 A-2RS1
Description
3308 A-2RS1 ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 3308 A-2RS1
BDI # 1250845
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6308 2RSJEM
Description
6308 2RSJEM DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD 2-SEALS
Part # 6308 2RSJEM
BDI # 21988055
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2291
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W308PP
Description
W308PP DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 36.53MM WD SR 2 SEALS
Part # W308PP
BDI # 1374937
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
36.53
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269414
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3308 E-2RS1/C3
Description
3308 E-2RS1/C3 ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 3308 E-2RS1/C3
BDI # 1250857
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6011 2RSJEM
Description
6011 2RSJEM DEEP GROOVE BALL BRG ; 55MM BORE 90MM OD 18MM WD 2-SEALS
Part # 6011 2RSJEM
BDI # 21988057
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2298
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No