36-8MX36-1610
Description
36-8MX36-1610 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 36T
Part # 36-8MX36-1610
BDI # 22712466
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.547
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
36-8MX12-1610
Description
36-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 36T
Part # 36-8MX12-1610
BDI # 22712459
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.547
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
36-8MX21-1610
Description
36-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 36T
Part # 36-8MX21-1610
BDI # 22712462
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.547
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
36-8MX62-6FS10
Description
36-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 36T
Part # 36-8MX62-6FS10
BDI # 22712481
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.547
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Rough Bore
36-8MX36-6FS6
Description
36-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 36T
Part # 36-8MX36-6FS6
BDI # 22712470
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.547
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Rough Bore