4335-2
Description
4335-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-9/16" OD 1-5/16" WD
Part # 4335-2
BDI # 1342936
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90.5
Global Part Number GPN:
646737
Precision Class:
Standard
Basic Number:
4335
S20-8 TL
Description
S20-8 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
Part # 097015
BDI # 251477
Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.57
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85
TW113-2
Description
TW113-2 BEARING LOCKWASHER ; 2.588" ID 3-9/16" OD 0.072" THICK
Part # TW113-2
BDI # 1374383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Outside Diameter - Millimeter:
90.5
Other Features:
Face Dia 3.063 | 19 Tangs
Inside Diameter - Millimeter:
65.735
GEZ 204 ES-2RS
Description
GEZ 204 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/4"ID 3-9/16"OD 1-31/32" WIDE SEALED
Part # GEZ 204 ES-2RS
BDI # 21488703
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 204 ES
Description
GEZ 204 ES SPHERICAL PLAIN BEARING ; 2-1/4" ID 3-9/16" OD 1-31/32" WIDE
Part # GEZ 204 ES
BDI # 18150626
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing